XS7C4A1MPG13
Telemecanique Inductive Proximity, XS7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XS7C4A1MPG13

Telemecanique Inductive Proximity, XS7 Series

XS7C4A1MPG13

Telemecanique Inductive Proximity, XS7 Series
ACDC NO/NC 2WIRE FLUSH SN 15MM CONN PG13
MFG Item Number
XS7C4A1MPG13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, XS7 Series
Item #
XS7C4A1MPG13
ACDC NO/NC 2WIRE FLUSH SN 15MM CONN PG13

XS7 Series Information

Specifications

Specifications
Manufacturer Part Number XS7C4A1MPG13
Manufacturer Telemecanique
Product Series XS7
Family Series Telemecanique Inductive Proximity, XS7 Series
Description ACDC NO/NC 2WIRE FLUSH SN 15MM CONN PG13
Range 12 mm
Connection Type Screw Terminals
Output Type NO/NC Programmable
Number of Wires 2
Composition Non-Metallic
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type 5 positions turret head
Status Indicator Yes
Approvals UL, CSA, CCC
Net Weight 0.55 lbs
Gross Weight 0.55 lbs