XS8 Series Information
| Manufacturer Part Number | 537457 |
|---|---|
| Manufacturer | Square D |
| Product Series | XS8 |
| Family Series | Square D Inductive Proximity, XS8 Series |
| Description | OsiSense XS Inductive Sensor, 26x26x13, PBT, 12-24V DC, 1 NC |
| Diameter | 13 mm |
| Power Type | DC |
| Range | 10-15 mm |
| Connection Type | 4 Pin M12 Connector |
| Cable Length | 0.15 m |
| Output Type | NC PNP |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Status Indicator | No |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Approvals | CSA, Ecolab, UL |
| Comments | Flat form 26 x 26 x 13 Sensor Design |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |