Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adalet Enclosures, XSA Series
XSA-1220
Adalet Enclosures, XSA Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
16872 |
| Manufacturer |
Adalet |
| Product Series |
XSA |
| Family Series |
Adalet Enclosures, XSA Series |
| Description |
ALUMINUM MOUNTING PANEL |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Mounting |
| Comments |
For 12x20 Enclosure |
| Nominal Height |
20 " |
| Nominal Width |
12 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XSA-1220
Adalet Enclosures, XSA Series