Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adalet Enclosures, XSM Series
XSM-1012
Adalet Enclosures, XSM Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
19942 |
| Manufacturer |
Adalet |
| Product Series |
XSM |
| Family Series |
Adalet Enclosures, XSM Series |
| Description |
STEEL MOUNTING PANEL |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Panel Type |
Mounting |
| Comments |
For 10x12 Enclosure |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XSM-1012
Adalet Enclosures, XSM Series