XSM-2424

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XSM-2424

Adalet Enclosures, XSM Series

XSM-2424

Adalet Enclosures, XSM Series
STEEL MOUNTING PANEL
Item Number
XSM-2424
MFG Item Number
16960
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, XSM Series
Item #
XSM-2424
STEEL MOUNTING PANEL

XSM Series Information

Specifications

Specifications
Manufacturer Part Number 16960
Manufacturer Adalet
Product Series XSM
Family Series Adalet Enclosures, XSM Series
Description STEEL MOUNTING PANEL
Material Stainless Steel
Composition Metallic
Panel Type Mounting
Comments For 24x24 Enclosure
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs