Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XST15-23C Killark Disconnect Switches, XST Series, Explosion Proof Switch Cover
MFG Item Number
XST15-23C
XST15-23C Killark Disconnect Switches, XST Series, Explosion Proof Switch Cover
MFG Item Number
XST15-23C
This item cannot be canceled or returned
Description
Disconnect Switches, XST Series
Explosion Proof Switch Cover
Specifications
Specifications
| Manufacturer Part Number |
XST15-23C |
| Manufacturer |
Killark |
| Product Series |
XST |
| Family Series |
Killark Disconnect Switches, XST Series |
| Description |
SWITCH CVR,3 WAY 347VAC 15A,3/4in. DEAD ED |
| Poles |
1 |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Current Rating |
15 A |
| AC Voltage |
347 VAC |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Comments |
Dead End Enclosure,3/4 Inch Hub Size |
| Net Weight |
2.65 lbs |
| Gross Weight |
2.65 lbs |
XST15-23C
Killark Disconnect Switches, XST Series