Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Manual Motor Protectors, XSX Series
XSX-22
Killark Manual Motor Protectors, XSX Series
Explosion Proof Switch Hazardous Rated
This item cannot be canceled or returned
Description
Manual Motor Protectors, XSX Series
Explosion Proof Switch Hazardous Rated
- Motor Running Protection When Overload Heaters Are Used
- Provides Manual Starting and Stopping of Small AC or DC Motors
- Ground Flange Joint Between Bolted Cover and Box Provide Required Flame Path
Specifications
Specifications
| Manufacturer Part Number |
XSX-22 |
| Manufacturer |
Killark |
| Product Series |
XSX |
| Family Series |
Killark Manual Motor Protectors, XSX Series |
| Description |
SWITCH 1GANG 2P DEAD 3/4in. |
| Phase |
1 |
| Poles |
2 |
| Operator |
Switch |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Approvals |
CSA, UL |
| Comments |
Single Gang, Dead End Enclosure, 3/4 Inch Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XSX-22
Killark Manual Motor Protectors, XSX Series