Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XSX-3
Explosion Proof Switch Hazardous Rated
This item cannot be canceled or returned
Description
Explosion Proof Switch Hazardous Rated
Specifications
Specifications
| Manufacturer Part Number |
XSX-3 |
| Manufacturer |
Killark |
| Family Series |
Killark Starters |
| Description |
CVR SWITCH 1GANG 3P |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, FM |
| Comments |
Without Overload Protection, Cover and Switch Assembly, Non-Factory Sealed, Square D |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |