Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, X Series
XT-2
Killark Conduit Outlet Bodies, X Series
Conduit Body Hazardous Rated UL Listed
Description
Conduit Outlet Bodies, X Series
Conduit Body Hazardous Rated UL Listed
- Integral Bushings
- Easy Access Covers
- Copper‑free Aluminum
Specifications
Specifications
| Manufacturer Part Number |
XT-2 |
| Manufacturer |
Killark |
| Product Series |
X |
| Family Series |
Killark Conduit Outlet Bodies, X Series |
| Description |
Fitting, 3/4in., T Type, Haz Loc |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
3/4 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.92 lbs |
| Gross Weight |
0.91 lbs |
XT-2
Killark Conduit Outlet Bodies, X Series