Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, XT Series
XT13
Blackburn, a T & B Brand Terminals, XT Series
This item cannot be canceled or returned
Description
- Clamp for Tee Tap, Cross, Parallel and End to End Connectors
- Copper Alloy Castings Provide High Strength for Heavy‑Duty Applications
- Silicon‑Bronze Bolts Built to Handle Frequent Moves, Adds and Changes
Specifications
Specifications
| Manufacturer Part Number |
XT13 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
XT |
| Family Series |
Blackburn, a T & B Brand Terminals, XT Series |
| Description |
BKB CROSS TAP CLAMPS |
| Wire Size Range |
1-4/0 AWG |
| Material |
Copper |
| Net Weight |
0.67 lbs |
| Gross Weight |
0.67 lbs |
XT13
Blackburn, a T & B Brand Terminals, XT Series