XT4VU3250DFF000XXX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XT4VU3250DFF000XXX

ABB Switches, XT Series

XT4VU3250DFF000XXX

ABB Switches, XT Series
XT4V-D 250 MCS-UL/CSA IM=3000 3P FF
MFG Item Number
XT4VU3250DFF000XXX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XT Series
Item #
XT4VU3250DFF000XXX
XT4V-D 250 MCS-UL/CSA IM=3000 3P FF

XT Series Information

Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.

For the most cost effective solution, the Tmax XT1 and XT3 provide the ability to purchase only what you need without paying for extra bells and whistles. They offer a thermal magnetic trip unit up to 225A and breaking capacities up to 100kA. Tmax XT2 and XT4 offer an extraordinary range of trip unit flexibility with adjustable thermal magnetic trip units with an adjustment range of 70%. They also offer a full line of electronic trip units with multiple fault protection options and up to 40% adjustability range. Finally, to ensure your design will fit customer requirements around the globe, the Tmax XT is globally certified UL/CSA/IEC with a wide range of naval registrations and much more.

Videos

Specifications

Specifications
Manufacturer Part Number XT4VU3250DFF000XXX
Manufacturer ABB
Product Series XT
Family Series ABB Switches, XT Series
Description Circuit Breaker, 3-P, 250A, 600V, MCS Trip Unit, 1SDA075628R1 , UL
Frame Size XT4
Number of Poles 3
AC Voltage 600 VAC
DC Voltage 600 VDC
Interrupting Current 150 kA
Interrupting Voltage 480 V
Current Rating 250 A
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 5.51 lbs