XTAE007B01B3EP05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTAE007B01B3EP05 Eaton Starters, XT Series, STR FVNR 3P 7A FR-B 220/50 240/60 C396-3

MFG Item Number
XTAE007B01B3EP05

XTAE007B01B3EP05 Eaton Starters, XT Series, STR FVNR 3P 7A FR-B 220/50 240/60 C396-3

MFG Item Number
XTAE007B01B3EP05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
XTAE007B01B3EP05
STR FVNR 3P 7A FR-B 220/50 240/60 C396-3

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Specifications

Specifications
Manufacturer Part Number XTAE007B01B3EP05
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,7 A,220 V 50 Hz, 240 V 60 Hz,1NC,B frame,45 mm,0.1-0.5 A C396,Screw terminals
Style Open
Industry Standard IEC
Poles 3
Voltage 220 VAC, 240 VAC
Nominal Voltage 240 VAC
Motor FLA (Amps) 0.1-0.5 A
UL Motor Starting (AC3) 7 A
General Purpose (AC1) 20 A
Coil Type Magnetic
Auxiliary Contact 1NC
Overload Type Electronic
Overload Series C396
Termination Screw
Mounting DIN Rail, Surface
Approvals CE, CSA, UL
Net Weight 1.9 lbs
Gross Weight 1.9 lbs