XTAE040D00B024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTAE040D00B024 Eaton Starters, XT Series, Str 3P FVNR 40A FR D 16-24A 220/50 240/6

MFG Item Number
XTAE040D00B024

XTAE040D00B024 Eaton Starters, XT Series, Str 3P FVNR 40A FR D 16-24A 220/50 240/6

MFG Item Number
XTAE040D00B024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
XTAE040D00B024
Str 3P FVNR 40A FR D 16-24A 220/50 240/6

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTAE040D00B024
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,40 A,220 V 50 Hz, 240 V 60 Hz,0NO-0NC,D frame,55 mm,16-24 A,Screw terminals
Style Open
Industry Standard IEC
Poles 3
Voltage 240 VAC
Nominal Voltage 240 VAC
Motor FLA (Amps) 27-32 A
UL Motor Starting (AC3) 40 A
General Purpose (AC1) 50 A
Coil Type Magnetic
Auxiliary Contact None
Overload Type Thermal
Overload Series XTOB
Termination Screw
Mounting Surface
Net Weight 8.1 lbs
Gross Weight 8.1 lbs