XTAE115G00A070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTAE115G00A070 Eaton Starters, XT Series, Str 3P FVNR 115A FR G 50-70A 100-120V50/
MFG Item Number
XTAE115G00A070

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTAE115G00A070 Eaton Starters, XT Series, Str 3P FVNR 115A FR G 50-70A 100-120V50/

MFG Item Number
XTAE115G00A070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
XTAE115G00A070
Str 3P FVNR 115A FR G 50-70A 100-120V50/

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTAE115G00A070
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,115 A,100-120 V 50/60 Hz,0NO-0NC,G frame,90 mm,50-70 A,Screw terminals
Style Open
Industry Standard IEC
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Motor FLA (Amps) 50-70 A
UL Motor Starting (AC3) 115 A
General Purpose (AC1) 160 A
Coil Type Magnetic
Auxiliary Contact None
Overload Type Thermal
Overload Series XTOB
Termination Screw
Mounting Surface
Net Weight 8.1 lbs
Gross Weight 8.1 lbs