Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTAE115G00AD3E150 Eaton Starters, XT Series, STR FVNR 3P 115A FR-G 110-130V DC C396-3
MFG Item Number
XTAE115G00AD3E150
XTAE115G00AD3E150 Eaton Starters, XT Series, STR FVNR 3P 115A FR-G 110-130V DC C396-3
MFG Item Number
XTAE115G00AD3E150
This item cannot be canceled or returned
Description
STR FVNR 3P 115A FR-G 110-130V DC C396-3
12~600 VAC/VDC Coils Up to 640 HP @ 230V Up to 1200 HP @ 460V UL; CSA Approved Up to 2000 Amps The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
3 or 4 Poles IP20 Finger and Back‑of‑Hand Proof Large Ambient Temperature Range Plug‑In Accessories for Reduced Installation Time Panel or DIN Rail Mounting up to 65A
Specifications
Specifications
Manufacturer Part Number
XTAE115G00AD3E150
Manufacturer
Eaton
Product Series
XT
Family Series
Eaton Starters, XT Series
Description
Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,115 A,110-130 Vdc,0NO-0NC,G frame,90 mm,30-150 A C396,Screw terminals
Style
Open
Industry Standard
IEC
Poles
3
Voltage
110-130 VDC
Nominal Voltage
125 VDC
Motor FLA (Amps)
30-150 A
UL Motor Starting (AC3)
115 A
General Purpose (AC1)
160 A
Coil Type
Magnetic
Auxiliary Contact
None
Overload Type
Electronic
Overload Series
C396
Termination
Screw
Mounting
Surface
Approvals
CE, CSA, UL
Net Weight
7 lbs
Gross Weight
7 lbs
XTAE115G00AD3E150
Eaton Starters, XT Series