XTAE250L22C125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTAE250L22C125

Eaton Starters, XT Series

XTAE250L22C125

Eaton Starters, XT Series
Str 3P FVNR 250A FR L 2NO2NC 95-125A 250
MFG Item Number
XTAE250L22C125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
XTAE250L22C125
Str 3P FVNR 250A FR L 2NO2NC 95-125A 250

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTAE250L22C125
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC contactor, 250A, 415 Vac, 50 Hz, 480 Vac, 60 Hz, 2NO-2NC, 250A, Frame L, 140 mm, 50-60 Hz, Non-reversing, 95-125A, XT IEC series, Screw terminals, Full voltage non-reversing starter
Style Open
Industry Standard IEC
Poles 3
Voltage 480 VAC
Nominal Voltage 480 VAC
Motor FLA (Amps) 95-125 A
UL Motor Starting (AC3) 250 A
General Purpose (AC1) 350 A
Coil Type Magnetic
Auxiliary Contact 2NO, 2NC
Overload Type Thermal
Overload Series XTOB
Termination Screw
Mounting Surface
Net Weight 2.5 lbs
Gross Weight 2.5 lbs