XTAE250L22TD100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTAE250L22TD100 Eaton Starters, XT Series, Str 3P FVNR 250A FR L 2NO2NC 70-100A 24-
MFG Item Number
XTAE250L22TD100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTAE250L22TD100 Eaton Starters, XT Series, Str 3P FVNR 250A FR L 2NO2NC 70-100A 24-

MFG Item Number
XTAE250L22TD100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
XTAE250L22TD100
Str 3P FVNR 250A FR L 2NO2NC 70-100A 24-

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTAE250L22TD100
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC contactor, 250A, 24 Vdc, 2NO-2NC, 250A, Frame L, 140 mm, Non-reversing, 70-100A, XT IEC series, Screw terminals, Full voltage non-reversing starter
Style Open
Industry Standard IEC
Poles 3
Voltage 24 VAC
Nominal Voltage 24 VAC
Motor FLA (Amps) 70-100 A
UL Motor Starting (AC3) 250 A
General Purpose (AC1) 350 A
Coil Type Magnetic
Auxiliary Contact 2NO, 2NC
Overload Type Thermal
Overload Series XTOB
Termination Screw
Mounting Surface
Net Weight 2.5 lbs
Gross Weight 2.5 lbs