XTAR115G22A100-EC1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTAR115G22A100-EC1 Eaton Starters, XT Series, STR 3P FVR 115A FR G 2NO/2NC 70-100A 110
MFG Item Number
XTAR115G22A100-EC1

XTAR115G22A100-EC1 Eaton Starters, XT Series, STR 3P FVR 115A FR G 2NO/2NC 70-100A 110

MFG Item Number
XTAR115G22A100-EC1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
XTAR115G22A100-EC1
STR 3P FVR 115A FR G 2NO/2NC 70-100A 110

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Specifications

Specifications
Manufacturer Part Number XTAR115G22A100-EC1
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC electronic motor starter,Full voltage reversing IEC starter,115 A,100-120 V 50/60 Hz,0NO-0NC,G frame,90 mm,Screw terminals
Style Open
Industry Standard IEC
Poles 3
Voltage 100-120 VAC
Nominal Voltage 120 VAC
Motor FLA (Amps) 70-100 A
UL Motor Starting (AC3) 115 A
General Purpose (AC1) 160 A
Coil Type Magnetic
Auxiliary Contact 2NO, 2NC
Overload Type Bimetallic
Overload Series XTOB
Termination Screw
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs