XTAS250L22A250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTAS250L22A250 Eaton Starters, XT Series, Str-S 3P FVNR 250A FR L 2NO2NC 200-250A
MFG Item Number
XTAS250L22A250

XTAS250L22A250 Eaton Starters, XT Series, Str-S 3P FVNR 250A FR L 2NO2NC 200-250A

MFG Item Number
XTAS250L22A250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, XT Series
Item #
XTAS250L22A250
Str-S 3P FVNR 250A FR L 2NO2NC 200-250A

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Specifications

Specifications
Manufacturer Part Number XTAS250L22A250
Manufacturer Eaton
Product Series XT
Family Series Eaton Starters, XT Series
Description Eaton XT IEC contactor, 250A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 250A, Frame L, 140 mm, 50-60 Hz, Non-reversing, 200-250A, XT IEC seriesS-series, Screw terminals, Full voltage non-reversing starter
Style Open
Industry Standard IEC
Poles 3
Voltage 110-250 VAC, 110-250 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Motor FLA (Amps) 200-250 A
UL Motor Starting (AC3) 250 A
Coil Type Magnetic
Auxiliary Contact 2NO, 2NC
Overload Type Bimetallic
Overload Series XTOB
Termination Screw
Mounting Surface
Approvals CE, CSA, UL
Net Weight 2.5 lbs
Gross Weight 2.5 lbs