XTCE012B10C-QC1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE012B10C-QC1 Eaton Contactors, CONT 3P FVNR 12A FR B 1NO 415/50 480/60
MFG Item Number
XTCE012B10C-QC1

XTCE012B10C-QC1 Eaton Contactors, CONT 3P FVNR 12A FR B 1NO 415/50 480/60

MFG Item Number
XTCE012B10C-QC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE012B10C-QC1
CONT 3P FVNR 12A FR B 1NO 415/50 480/60

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE012B10C-QC1
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 12A, 412 Vac 50 Hz, 480 Vac 60 Hz, 1NO, 12A, Frame B, 45 mm, 50-60 Hz, 1, 2, 2/ 3, 3, 10, 10 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 412-480 VAC
Poles 3NO
General Purpose (AC1) 12 A
Net Weight 1 lb
Gross Weight 1 lb