XTCE025C10E-QC1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE025C10E-QC1 Eaton Contactors, CONT 3P FVNR 25A FR C 1NO 110/50 120/60
MFG Item Number
XTCE025C10E-QC1

XTCE025C10E-QC1 Eaton Contactors, CONT 3P FVNR 25A FR C 1NO 110/50 120/60

MFG Item Number
XTCE025C10E-QC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE025C10E-QC1
CONT 3P FVNR 25A FR C 1NO 110/50 120/60

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE025C10E-QC1
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 25A, 208 Vac, 60 Hz, 1NO, 25A, Frame C, 45 mm, 60 Hz, 2, 3, 5/ 7.5, 10, 15, 20 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Steel mounting plate, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 25 A
Net Weight 1 lb
Gross Weight 1 lb