Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE038C10B Eaton Contactors, Cont 3P FVNR 38A FR C 1NO 220/50 240/60

MFG Item Number
XTCE038C10B

XTCE038C10B Eaton Contactors, Cont 3P FVNR 38A FR C 1NO 220/50 240/60

MFG Item Number
XTCE038C10B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE038C10B
Cont 3P FVNR 38A FR C 1NO 220/50 240/60

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE038C10B
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton motor control contactor, 3P FVNR 38A FR C 1NO 220/50 240/60COIL DILM38-10
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 220 VAC, 240 VAC
Poles 3NO
General Purpose (AC1) 32 A
Net Weight 0.9811 lbs
Gross Weight 0.9811 lbs