Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE038C10T

Eaton Contactors

XTCE038C10T

Eaton Contactors
Cont 3P FVNR 38A FR C 1NO 24/50 24/60 DI
MFG Item Number
XTCE038C10T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE038C10T
Cont 3P FVNR 38A FR C 1NO 24/50 24/60 DI

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE038C10T
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC Contactor, 3P FVNR 38A FR C 1NO 24/50 24/60 COIL DILM38-10
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 24 VAC
Poles 3NO
General Purpose (AC1) 32 A
Net Weight 0.98 lbs
Gross Weight 0.98 lbs