XTCE040D00B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE040D00B Eaton Contactors, XT Series, Cont 3P FVNR 40A FR D 220/50 240/60

MFG Item Number
XTCE040D00B

XTCE040D00B Eaton Contactors, XT Series, Cont 3P FVNR 40A FR D 220/50 240/60

MFG Item Number
XTCE040D00B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCE040D00B
Cont 3P FVNR 40A FR D 220/50 240/60

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCE040D00B
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 40A, 220 Vac 50 Hz, 240 Vac 60 Hz, 0NO-0NC, 40A, Frame D, 55 mm, 50-60 Hz, 3, 5, 7.5/ 10, 15, 30, 40 hp1/3PH115, 200, 230/200, 230, 460, 575 V, Three-pole,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
Frame Size D
Auxiliary Contact None
Termination Screw
Overload Relays C396, XTOB, XTOT
General Purpose (AC1) 50 A
UL Motor Switching (AC3) 40 A
Net Weight 2 lbs
Gross Weight 2.1 lbs