Series Information
| Manufacturer Part Number | XTCE040DS1T |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 40A, Side-mounted, 24 Vac, 50-60 Hz, 1NO-1NC, 40A, Frame D, 55 mm, 50-60 Hz, 3, 5, 7.5/ 10, 15, 30, 40 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 24 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 40 A |
| Net Weight | 2.035 lbs |
| Gross Weight | 2.265 lbs |