Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE050DS1A Eaton Contactors, Cont 3P FVNR 50A FR D 110/50 120/60 W/ N
MFG Item Number
XTCE050DS1A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCE050DS1A Eaton Contactors, Cont 3P FVNR 50A FR D 110/50 120/60 W/ N

MFG Item Number
XTCE050DS1A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE050DS1A
Cont 3P FVNR 50A FR D 110/50 120/60 W/ N

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE050DS1A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 50A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 50A, Frame D, 55 mm, 50-60 Hz, 3, 7.5, 10/ 15, 20, 40, 50 hp1/3PH115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 110-120 VAC
Poles 3NO
General Purpose (AC1) 50 A
Net Weight 2.025 lbs
Gross Weight 2.025 lbs