Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE050DS1B Eaton Contactors, Cont 3P FVNR 50A FR D 220/50 240/60 W/ N
MFG Item Number
XTCE050DS1B

XTCE050DS1B Eaton Contactors, Cont 3P FVNR 50A FR D 220/50 240/60 W/ N

MFG Item Number
XTCE050DS1B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE050DS1B
Cont 3P FVNR 50A FR D 220/50 240/60 W/ N

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE050DS1B
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 50A, Side-mounted, 220 Vac 50 Hz, 240 Vac 60 Hz, 1NO-1NC, 50A, Frame D, 55 mm, 50-60 Hz, 3, 7.5, 10/15, 20, 40, 50 hp1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 220-240 VAC
Poles 3NO
General Purpose (AC1) 50 A
Net Weight 1 lb
Gross Weight 1 lb