Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE065DS1B Eaton Contactors, Cont 3P FVNR 65A FR D 220/50 240/60 W/NO

MFG Item Number
XTCE065DS1B

XTCE065DS1B Eaton Contactors, Cont 3P FVNR 65A FR D 220/50 240/60 W/NO

MFG Item Number
XTCE065DS1B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE065DS1B
Cont 3P FVNR 65A FR D 220/50 240/60 W/NO

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE065DS1B
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 65A, Side-mounted, 220 Vac 50 Hz, 240 Vac 60 Hz, 1NO-1NC, 65A, Frame D, 55 mm, 50-60 Hz, 5, 10, 15/20, 25, 50, 60 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 220-240 VAC
Poles 3NO
General Purpose (AC1) 65 A
Net Weight 1 lb
Gross Weight 1 lb