Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE065DS1C Eaton Contactors, Cont 3P FVNR 65A FR D 415/50 480/60 W/ N
MFG Item Number
XTCE065DS1C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCE065DS1C Eaton Contactors, Cont 3P FVNR 65A FR D 415/50 480/60 W/ N

MFG Item Number
XTCE065DS1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE065DS1C
Cont 3P FVNR 65A FR D 415/50 480/60 W/ N

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE065DS1C
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 65A, Side-mounted, 415 Vac, 50 Hz, 480 Vac, 60 Hz, 1NO-1NC, 65A, Frame D, 55 mm, 50-60 Hz, 5, 10, 15/ 20, 25, 50, 60 hp1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 415-480 VAC
Poles 3NO
General Purpose (AC1) 65 A
Net Weight 1 lb
Gross Weight 1 lb