Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE072D00BD Eaton Contactors, Cont 3P FVNR 72A FRAME D 200-240VDC COIL
MFG Item Number
XTCE072D00BD

XTCE072D00BD Eaton Contactors, Cont 3P FVNR 72A FRAME D 200-240VDC COIL

MFG Item Number
XTCE072D00BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE072D00BD
Cont 3P FVNR 72A FRAME D 200-240VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE072D00BD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 72A, 220 Vdc, 0NO-0NC, 72A, Frame D, 55 mm, 5, 10, 15/ 20, 25, 50, 60 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 220 VDC
Poles 3NO
General Purpose (AC1) 72 A
Net Weight 2 lbs
Gross Weight 2 lbs