XTCE080F00A-LR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE080F00A-LR

Eaton Contactors

XTCE080F00A-LR

Eaton Contactors
Cont 141A-LR FR F 2NO2NC 110/50 120/60 -
MFG Item Number
XTCE080F00A-LR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE080F00A-LR
Cont 141A-LR FR F 2NO2NC 110/50 120/60 -

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE080F00A-LR
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 3P, FVNR contactor, 80A, Frame F, 0NO-0NC, 110-120 Vac, 50-60 Hz, Trane only
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 110-120 VAC
Poles 3NO
General Purpose (AC1) 80 A
Net Weight 7 lbs
Gross Weight 7 lbs