Series Information
| Manufacturer Part Number | XTCE080FS1C |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 80A, Side-mounted, 415 Vac, 50 Hz, 480 Vac, 60 Hz, 1NO-1NC, 80A, Frame F, 90 mm, 50-60 Hz, 7.5, 15, 15/ 25, 30, 60, 75 hp1/3PH115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 415-480 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 80 A |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |