Series Information
| Manufacturer Part Number | XTCE080FS1D |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 80A, Side-mounted, 550 Vac 50 Hz, 600 Vac 60 Hz, 1NO-1NC, 80A, Frame F, 90 mm, 50-60 Hz, 7.5, 15, 15/ 25, 30, 60, 75 hp1/3PH115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 550-600 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 80 A |
| Net Weight | 4.8 lbs |
| Gross Weight | 4.8 lbs |