Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XTCE095F00B Eaton Contactors, XT Series, Cont 3P FVNR 95A FR F 220/50 240/60
MFG Item Number
XTCE095F00B
XTCE095F00B Eaton Contactors, XT Series, Cont 3P FVNR 95A FR F 220/50 240/60
MFG Item Number
XTCE095F00B
This item cannot be canceled or returned
Description
Cont 3P FVNR 95A FR F 220/50 240/60
12~600 VAC/VDC Coils Up to 640 HP @ 230V Up to 1200 HP @ 460V UL; CSA Approved Up to 2000 Amps The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
3 or 4 Poles IP20 Finger and Back‑of‑Hand Proof Large Ambient Temperature Range Plug‑In Accessories for Reduced Installation Time Panel or DIN Rail Mounting up to 65A
Specifications
Specifications
Manufacturer Part Number
XTCE095F00B
Manufacturer
Eaton
Product Series
XT
Family Series
Eaton Contactors, XT Series
Description
Eaton XT IEC contactor, 95A, 220 Vac 50 Hz, 240 Vac 60 Hz, 0NO-0NC, 95A, Frame F, 90 mm, 50-60 Hz, 7.5, 15, 15/ 25, 40, 75, 100 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type
AC Non-Reversing IEC
Nominal Coil Voltage
240 VAC
Coil Voltage
240 VAC
Coil Type
Magnetic
Poles
3NO
Frame Size
F
Auxiliary Contact
None
Termination
Screw
Overload Relays
C396, XTOB, XTOT
General Purpose (AC1)
110 A
UL Motor Switching (AC3)
95 A
Net Weight
5 lbs
Gross Weight
5 lbs
XTCE095F00B
Eaton Contactors, XT Series