Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XTCE095FS1C |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 95A, Side-mounted, 415 Vac, 50 Hz, 480 Vac, 60 Hz, 1NO-1NC, 95A, Frame F, 90 mm, 50-60 Hz, 40, 50, 100, 125 hp 3PH 200, 230, 460, 575 V, Three-pole, Screw terminals, Full voltage non-reversing contactor |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 415-480 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 95 A |
| Net Weight | 4.93 lbs |
| Gross Weight | 5.795 lbs |