Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE115GS1C Eaton Contactors, Cont 3P FVNR 115A FR G 480-500V50/60H W/
MFG Item Number
XTCE115GS1C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCE115GS1C Eaton Contactors, Cont 3P FVNR 115A FR G 480-500V50/60H W/

MFG Item Number
XTCE115GS1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE115GS1C
Cont 3P FVNR 115A FR G 480-500V50/60H W/

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE115GS1C
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 115A, Side-mounted, 480 Vac 50 Hz, 500 Vac 60 Hz, 1NO-1NC, 115A, Frame G, 90 mm, 50-60 Hz, 10, 25, 25/40, 50, 100, 100 hp1/3PH115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 480-500 VAC
Poles 3NO
General Purpose (AC1) 115 A
Net Weight 5.48 lbs
Gross Weight 5.48 lbs