Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE115GS1TD Eaton Contactors, Cont 3P FVNR 115A FR G 24-27VDC W/NO-NC
MFG Item Number
XTCE115GS1TD

XTCE115GS1TD Eaton Contactors, Cont 3P FVNR 115A FR G 24-27VDC W/NO-NC

MFG Item Number
XTCE115GS1TD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE115GS1TD
Cont 3P FVNR 115A FR G 24-27VDC W/NO-NC

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE115GS1TD
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 115A, Side-mounted, 24-27 Vdc, 1NO-1NC, 115A, Frame G, 90 mm, 10, 25, 25/ 40, 50, 100, 100 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 24-27 VDC
Poles 3NO
General Purpose (AC1) 115 A
Net Weight 5.135 lbs
Gross Weight 1 lb