Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE150GS1A Eaton Contactors, Cont 3P FVNR 150A FR G 100-120V50/60H W/
MFG Item Number
XTCE150GS1A

XTCE150GS1A Eaton Contactors, Cont 3P FVNR 150A FR G 100-120V50/60H W/

MFG Item Number
XTCE150GS1A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE150GS1A
Cont 3P FVNR 150A FR G 100-120V50/60H W/

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE150GS1A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 150A, Side-mounted, 110V 50 Hz, 120 Vac, 60 Hz, 1NO-1NC, 150A, Frame G, 90 mm, 50-60 Hz, 10, 25, 30/40, 60, 125, 125 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 110-120 VAC
Poles 3NO
General Purpose (AC1) 150 A
Net Weight 5.095 lbs
Gross Weight 5.295 lbs