Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE170G00A Eaton Contactors, Cont 3P FVNR 170A FR G 100-120V50/60H
MFG Item Number
XTCE170G00A

XTCE170G00A Eaton Contactors, Cont 3P FVNR 170A FR G 100-120V50/60H

MFG Item Number
XTCE170G00A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE170G00A
Cont 3P FVNR 170A FR G 100-120V50/60H

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE170G00A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 170A, 110 Vac 50 Hz, 120 Vac 60 Hz, 0NO-0NC, 170A, Frame G, 90 mm, 50-60 Hz, 10, 25, 30/ 40, 60, 125, 125 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 110-120 VAC
Poles 3NO
General Purpose (AC1) 170 A
Net Weight 6.2 lbs
Gross Weight 6.23 lbs