Series Information
| Manufacturer Part Number | XTCE170G00AD |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 170A, 120 Vdc, 0NO-0NC, 170A, Frame G, 90 mm, 10, 25, 30/ 40, 60, 125, 125 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Non-reversing,, Screw terminals, FVNR |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 120 VDC |
| Poles | 3NO |
| General Purpose (AC1) | 170 A |
| Net Weight | 4.8 lbs |
| Gross Weight | 4.8 lbs |