Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCE185H22A Eaton Contactors, Cont 3P FVNR 185A FR H 2NO2NC 100-120V50
MFG Item Number
XTCE185H22A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCE185H22A Eaton Contactors, Cont 3P FVNR 185A FR H 2NO2NC 100-120V50

MFG Item Number
XTCE185H22A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE185H22A
Cont 3P FVNR 185A FR H 2NO2NC 100-120V50

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE185H22A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 185A, 100 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 185A, Frame H, 140 mm, 50-60 Hz, 50, 75, 150, 200 hp 3PH 200, 240, 480, 600 V, Three-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 100-120 VAC
Poles 3NO
General Purpose (AC1) 185 A
Net Weight 8.8 lbs
Gross Weight 8.85 lbs