Series Information
| Manufacturer Part Number | XTCE185H22BD |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 185A, 200-240 Vdc, 2NO-2NC, 185A, Frame H, 140 mm, 50, 75, 150, 200 hp 3PH 200, 240, 480, 600 V, Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 200-240 VDC |
| Poles | 3NO |
| General Purpose (AC1) | 185 A |
| Net Weight | 8.7 lbs |
| Gross Weight | 8.7 lbs |