Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE225H22B Eaton Contactors, Cont 3P FVNR 225A FR H 2NO2NC 190-240V50

MFG Item Number
XTCE225H22B

XTCE225H22B Eaton Contactors, Cont 3P FVNR 225A FR H 2NO2NC 190-240V50

MFG Item Number
XTCE225H22B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE225H22B
Cont 3P FVNR 225A FR H 2NO2NC 190-240V50

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE225H22B
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 225 A, 190 Vac 50 Hz, 240 Vac 60 Hz, 2NO-2NC, 225A, Frame H, 140 mm, 50-60 Hz, 50, 75, 150, 200 hp 3PH at 200, 240, 480, 600 V, Three-pole
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 190-240 VAC
Poles 3NO
General Purpose (AC1) 225 A
Net Weight 0 lbs
Gross Weight 4.98 lbs