Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE225H22C Eaton Contactors, Cont 3P FVNR 225A FR H 2NO2NC 480-500V50

MFG Item Number
XTCE225H22C

XTCE225H22C Eaton Contactors, Cont 3P FVNR 225A FR H 2NO2NC 480-500V50

MFG Item Number
XTCE225H22C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE225H22C
Cont 3P FVNR 225A FR H 2NO2NC 480-500V50

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE225H22C
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 225A, 480 Vac 50 Hz, 500 Vac 60 Hz, 2NO-2NC, 225A, Frame H, 140 mm, 50-60 Hz, 50, 75, 150, 200 hp 3PH 200, 240, 480, 600 V, Three-pole, Non-reversing,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 480-500 VAC
Poles 3NO
General Purpose (AC1) 225 A
Net Weight 9 lbs
Gross Weight 9 lbs