Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE500DCM22A Eaton Contactors, XT DC Cont, 2-PL + 2 N/O + 2 N/C, 500 A/

MFG Item Number
XTCE500DCM22A

XTCE500DCM22A Eaton Contactors, XT DC Cont, 2-PL + 2 N/O + 2 N/C, 500 A/

MFG Item Number
XTCE500DCM22A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCE500DCM22A
XT DC Cont, 2-PL + 2 N/O + 2 N/C, 500 A/

Series Information

Specifications

Specifications
Manufacturer Part Number XTCE500DCM22A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 500A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 500A, Frame M, 160 mm, 50-60 Hz, 150, 200, 400, 500 hp 3PH 200, 230, 460, 575 V, Three-pole, Screw terminals, Full voltage non-reversing contactor, 1000V
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 110-120 VAC
Poles 3NO
General Purpose (AC1) 500 A
Net Weight 0 lbs
Gross Weight 0 lbs