Series Information
| Manufacturer Part Number | XTCE600DCM22A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 600A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NC, 600A, Frame M, 160 mm, 50-60 Hz, Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor, 1000V |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 110-120 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 600 A |
| Net Weight | 16.67 lbs |
| Gross Weight | 19.615 lbs |