XTCE750N22C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCE750N22C

Eaton Contactors, XT Series

XTCE750N22C

Eaton Contactors, XT Series
Cont 3P FVNR 750A FR N 2NO2NC 250-500V A
MFG Item Number
XTCE750N22C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCE750N22C
Cont 3P FVNR 750A FR N 2NO2NC 250-500V A

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCE750N22C
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 800A, 250 Vac 40 Hz, 500 Vac 60 Hz, 2NO-2NC, 750A, Frame N, 250 mm, 40-60 Hz, 250, 300, 600, 700 hp 3PH 200, 230, 460, 575 V, Three-pole, Non-reversing, 1102,, Screw terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Electronic
Poles 3NO
Frame Size N
Auxiliary Contact 2NO, 2NC
Termination Screw
Overload Relays C396, XTOB, XTOT
General Purpose (AC1) 900 A
UL Motor Switching (AC3) 750 A
Net Weight 36.2 lbs
Gross Weight 36.2 lbs