XTCEC025C01AD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCEC025C01AD Eaton Contactors, XT Series, Cont 3P FVNR Cg 25A FR C 1NC 110-130VDC

MFG Item Number
XTCEC025C01AD

XTCEC025C01AD Eaton Contactors, XT Series, Cont 3P FVNR Cg 25A FR C 1NC 110-130VDC

MFG Item Number
XTCEC025C01AD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCEC025C01AD
Cont 3P FVNR Cg 25A FR C 1NC 110-130VDC

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCEC025C01AD
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 25A, 120 Vdc, 1NC, 25A, Frame C, 45 mm, 2, 3, 5/ 7.5, 10, 15, 20 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Non-reversing,, Spring cage terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 125 VDC
Coil Voltage 110-130 VDC
Coil Type Magnetic
Poles 3NO
Frame Size C
Auxiliary Contact 1NC
Termination Spring Cage
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 25 A
Net Weight 1.2 lbs
Gross Weight 1.2 lbs