Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTCEC050D00G2 Eaton Contactors, CNTCR 3P FVNR 50A FR D 220/50 240/60

MFG Item Number
XTCEC050D00G2

XTCEC050D00G2 Eaton Contactors, CNTCR 3P FVNR 50A FR D 220/50 240/60

MFG Item Number
XTCEC050D00G2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XTCEC050D00G2
CNTCR 3P FVNR 50A FR D 220/50 240/60

Series Information

Specifications

Specifications
Manufacturer Part Number XTCEC050D00G2
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 50A, 220 Vac 50 Hz, 240 Vac 60 Hz, 0NO-0NC, 50A, Frame D, 55 mm, 50-60 Hz, 3, 7.5, 10/ 15, 20, 40, 50 hp 1/3PH 115, 200, 230/200, 230, 460, 575 V, Three-pole, Spring cage terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 600 VAC
Coil Voltage 220-240 VAC
Poles 3NO
General Purpose (AC1) 50 A
Net Weight 0 lbs
Gross Weight 0 lbs