XTCEC10N22A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCEC10N22A Eaton Contactors, XT Series, Cont 3P FVNR 1000A FR N 2NO2NC 110-250V
MFG Item Number
XTCEC10N22A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCEC10N22A Eaton Contactors, XT Series, Cont 3P FVNR 1000A FR N 2NO2NC 110-250V

MFG Item Number
XTCEC10N22A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCEC10N22A
Cont 3P FVNR 1000A FR N 2NO2NC 110-250V

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCEC10N22A
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 10A, 110 Vac 40 Hz, 250 Vac 60 Hz, 2NO-2NC, 1000A, Frame N, 250 mm, 40-60 Hz, 350, 420, 850, 980 hp 3PH 200, 230, 460, 575 V, Three-pole,, Spring cage terminals, FVNR
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Electronic
Poles 3NO
Frame Size N
Auxiliary Contact 2NO, 2NC
Termination Screw
Overload Relays C396, XTOB, XTOT
General Purpose (AC1) 1,000 A
UL Motor Switching (AC3) 1,000 A
Net Weight 38.6 lbs
Gross Weight 38.64 lbs